Skip to Content
Merck
All Photos(1)

Key Documents

Z645605

Microflex® ComfortGrip powder-free latex gloves

size L

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€22.80
10 X 100 EA
€208.00

€22.80


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
€22.80
10 X 100 EA
€208.00

About This Item

UNSPSC Code:
46181504
NACRES:
HA.01

€22.80


Please contact Customer Service for Availability

material

natural gloves
natural natural rubber

size

L

sterility

non-sterile

feature

disposable
latex free: no
powder-free

packaging

pack of 100 ea (boxes of 100)

manufacturer/tradename

Microflex CFG-900-L

L × thickness

9.7 in. (245 mm) × 5.1 mil (0.13 mm)

Looking for similar products? Visit Product Comparison Guide

General description

ComfortGrip, the new latex glove from Microflex, is priced aggressively to stand out in the quality glove provider market. Microflex ComfortGrip gloves are a comfortable, low protein, powder-free natural rubber latex, medical grade exam glove. Backed by the industry′s leading quality system, ComfortGrip gloves offer consistent comfort in every box.

ComfortGrip gloves are a perfect match of quality and price. ComfortGrip is the glove your customers have been searching for.

Thickness:
  • Cuff: 0.10 mm (3.9 mil)
  • Palm: 0.13 mm (5.1 mil)
  • Finger: 0.15 mm (5.9 mil)
  • Length: 245 mm (9.7")

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service