Skip to Content
Merck
All Photos(2)

Key Documents

Z288357

Microflex® 63-864 Diamond Grip® powder-free latex gloves

size 7‑71/2 M

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€24.20

€24.20


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€24.20

About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

€24.20


Please contact Customer Service for Availability

material

latex
natural gloves

size

7‑71/2 M

sterility

non-sterile
non-sterile

feature

disposable
disposable
latex free: no
powder-free

packaging

pack of 100 ea (boxes of 100)
pack of 100

manufacturer/tradename

Microflex 63-864-080

L × thickness

9.8 in. (248 mm) × 6.3 mil (0.16 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These gloves are thickest at the fingertips for greater barrier protection as well as textured fingers for gripping in wet and dry conditions. In addition, the gloves are powder-free, fully chlorinated and beaded-cuff.

  • 100% powder-free, non-contaminating
  • Controlled manufacturing process for greater product consistency
  • Fingertip textured for enhanced wet and dry gripping
  • Longer and thicker than typical exam gloves for added protection

Thickness:
  • Cuff: 0.13 mm (5.1 mil)
  • Palm: 0.16 mm (6.3 mil)
  • Finger: 0.23 mm (9.1 mil)
  • Length: 248 mm (9.8")

Other Notes

Microflex Diamond Grip Plus is in the process of re-branding. The new product name will become Microflex 63-864. Changes effect name and packaging only. No change in material specifications.

Legal Information

Diamond Grip is a registered trademark of Microflex Corp.
Microflex is a registered trademark of CIT Healthcare LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service