Skip to Content
Merck
All Photos(3)

Key Documents

Z243833

Sigma-Aldrich

POWERMITE solid-state type-600W capacity heat controls

SS-2

Synonym(s):

Heating controls

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€235.00

€235.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€235.00

About This Item

UNSPSC Code:
41112303
NACRES:
NB.76

€235.00


Please contact Customer Service for Availability

AC/DC input

120 V AC

feature

CSA approved

availability

not available in EU

weight

1.1 lb

Looking for similar products? Visit Product Comparison Guide

General description

Model SS-2 is a lightweight benchtop unit with cylindrical steel housings (3 3/4 × 3 1/2 in.), gray epoxy finish, polyurethane feet, pilot lamp, 3-wire receptacle (U.S. plug) on a 12 in. cord, and a 4 ft, 3-wire power cord with U.S. plug.
Used to control THERMOWELL heating mantles or other resistive heating circuits (hot plates, heat tapes, water baths, etc). Available in solid-state or proportional on/off models. All models are fused (without circuit breakers). Calibrated in terms of percent power level from 5 to 90% (i.e. when knob is set at 50% power level, 83 volts are delivered if the line voltage is 117). Offers a wider range of control than proportional on/off type. In addition to resistive heating circuits, may be used to control incandescent lamps, room fans, stirring motors. 60 Hz.

Legal Information

POWERMITE is a trademark of Laboratory Craftsmen, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service