Skip to Content
Merck
All Photos(1)

Key Documents

Z243663

Sigma-Aldrich

Thermowell heating mantle

for flask size, 100 mL, AC/DC input 110 - 120 V AC

Synonym(s):

Heating apparatus, Heating mantle

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€191.00

€191.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€191.00

About This Item

UNSPSC Code:
41102405

€191.00


Please contact Customer Service for Availability

AC/DC input

110-120 V, US 3-pin plug (AC)

material

steel

feature

CE compliant
CSA approved 110V to 120V models
for flask size 100 mL

availability

not available in EU

parameter

0-550 °C temp. range

weight

1.5 lb

power consumption

140 W

Looking for similar products? Visit Product Comparison Guide

General description

Economical and dependable. These mantles have a ceramic heat cavity (resistance wire completely embedded), a grounded metal housing for safer operation, a low profile that permits magnetic stirring, and can be operated at up to 550 °C. May be used as an air or sand bath. All models have a 36 in., 3-wire, integral power cord with U.S. plug (used as an interconnector plug with POWERMITE heat controllers). 50/60 Hz.

Legal Information

POWERMITE is a trademark of Laboratory Craftsmen, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service