Z232203
Duran® graduated laboratory bottles, without caps
capacity 500 mL, amber glass
Synonym(s):
218064406
Select a Size
€63.00
Select a Size
About This Item
€63.00
Recommended Products
material
amber glass
narrow-mouth bottle
round bottle
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
autoclavable
graduations
without cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 21 806 44
capacity
500 mL
diam. × H
86 mm × 176 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Optional pouring rings prevent drips when pouring from these bottles.
Application
Features and Benefits
- The Duran® graduated laboratory bottles are made of Duran borosilicate glass, Type 3.3, for maximum chemical and thermal shock resistance.
- These bottles are reusable and autoclavable at 121 or 134 °C.
- The optional pouring rings prevent drips when pouring from these bottles.
- The bottles provide an easy-to-read scale with graduation marks to estimate the content.
- They are suitable for long-term storage.
- Manufactured from ambered DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- USP <660> (Spectral Transmission) and EP (3.2.1) compliant. Less than 10% spectral transmission between 290 nm and 450 nm.
- The only external application of the colour ensures that internal surfaces have standard DURAN® glass properties
- Very durable and chemically resistant amber colour
- Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic print
- Sizes 10 and 25 ml with specially shaped glass edge for improved pouring out whereby an additional plastic pouring ring is not required
Legal Information
recommended
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service