Z232092
Duran® graduated laboratory bottles, without caps
capacity 500 mL, clear glass
Synonym(s):
218014401
Select a Size
€88.10
Select a Size
About This Item
€88.10
Recommended Products
material
borosilicate glass 3.3 bottle
clear glass
round bottle
Joint
Joints threaded neck (GL45)
sterility
non-sterile
feature
graduations
without cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 21 801 44
capacity
500 mL
diam. × H
86 mm × 176 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Optional pouring rings prevent drips when pouring from these bottles.
Application
Features and Benefits
- The Duran® graduated laboratory bottles are made of Duran borosilicate glass, Type 3.3, for maximum chemical and thermal shock resistance.
- These bottles are reusable and autoclavable at 121 or 134 °C.
- The optional pouring rings prevent drips when pouring from these bottles.
- The bottles provide an easy-to-read scale with graduation marks to estimate the content.
- They are suitable for long-term storage.
- Complies with the standards in ISO 4796-1:2016 Laboratory glassware -- Bottles -- Part 1: Screw-neck bottles (does not apply to 10 ml bottle)
- Manufactured from DURAN™ borosilicate glass 3.3. DURAN™ is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
- Retrace Code, and certificate for manufacturing lot traceability
- Fired-on, highly durable white print
- Suitable for long-term storage
- Easy-to-read scale with graduation marks to estimate the content
Legal Information
recommended
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service