Skip to Content
Merck
All Photos(1)

Key Documents

Z129178

Supelco

Aldrich® flask-type sprayer

size 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€182.00

€182.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€182.00

About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

€182.00


Please contact Customer Service for Availability

Request a Bulk Order

Joint

Joints threaded cap hard plastic (NS 29)

technique(s)

thin layer chromatography (TLC): suitable

size

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Connect using the barb end to a low-pressure gas or air source of <5 psi. By positioning your thumb over the vent hole you can control the spray pattern.

Application

  • Aldrich® flask-type sprayer connected to a nitrogen gas line was used as to immobilize the coatings on metal fiber core.[1]
  • Aldrich flask-type sprayer was used as to coat a thin layer of catalyst on fiberglass cloth.[2]
  • Aldrich flask-type sprayer was used to prepare polyacrylonitrile-polystyrene-divinylbenzene (PAN-PS-DVB) and polyacrylonitrile-phenylboronic acid (PAN-PBA) coating for automated 96-blades (thin-film) solid phase microextraction (SPME) system.[3]

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yannick Chapuis et al.
Journal of the Air & Waste Management Association (1995), 52(7), 845-854 (2002-07-26)
Photocatalytic oxidation (PCO) of volatile organic compounds (VOCs) is a highly attractive alternative technology for purification and deodorization of indoor air. The main objectives of this study were to demonstrate that a common fluorescent visible light (FVL) lamp can be
Oluranti P Togunde et al.
Journal of chromatography. A, 1261, 99-106 (2012-08-14)
A new thin film microextraction (TFME) configuration based on C(18) thin film was optimized to improve solid phase microextraction (SPME) sensitivity and extraction kinetics for in vivo determinations of trace pharmaceuticals in fish tissue. Optimization of SPME involved increasing sampler
Fatemeh S Mirnaghi et al.
Analytical chemistry, 83(15), 6018-6025 (2011-06-30)
Biocompatible C18-polyacrylonitrile (PAN) coating was used as the extraction phase for an automated 96-blade solid phase microextraction (SPME) system with thin-film geometry. Three different methods of coating preparation (dipping, brush painting, and spraying) were evaluated; the spraying method was optimum
Fatemeh S Mirnaghi et al.
Journal of chromatography. A, 1261, 91-98 (2012-07-25)
This work presents the development and evaluation of biocompatible polyacrylonitrile-polystyrene-divinylbenzene (PAN-PS-DVB) and polyacrylonitrile-phenylboronic acid (PAN-PBA) coatings for automated 96-blades (thin-film) solid phase microextraction (SPME) system, using high performance liquid chromatography (HPLC) coupled with tandem mass spectrometry (MS/MS). The SPME condition

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service