Skip to Content
Merck
All Photos(1)

Key Documents

WHA10380206

Whatman® quadrant folded cellulose fiber filter papers

Grade 41 FF, diam. (150 mm), pack of 500 ea

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€156.00

€156.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€156.00

About This Item

UNSPSC Code:
41115727
NACRES:
NB.24

€156.00


Please contact Customer Service for Availability

material

cellulose

feature

Grade 41 FF
Nominal Ash Content: 0.007%

packaging

pack of 500 ea

manufacturer/tradename

Cytiva

diam.

(150 mm)

thickness

(215 μm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Quadrant folded filter paper saves the user valuable time and provides ease of use when undertaking repetitive or multiple analyses.

  • Quadrant folded filter paper saves the user valuable time.
  • Quadrant folded filter paper provides ease of use when undertaking repetitive or multiple analyses.

Features and Benefits

  • Quadrant folded filter paper saves the user valuable time.
  • Quadrant folded filter paper provides ease of use when undertaking repetitive or multiple analyses.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service