Skip to Content
Merck
All Photos(1)

Key Documents

SLW3151/22WC

Pyrex® Volumetric flask, heavy duty, class A, works certified, USP/ISO/DIN tolerances

capacity 1000 mL

Synonym(s):

Pyrex, SciLabware 3151/22WC

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€113.00

€113.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
€113.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€113.00


Please contact Customer Service for Availability

material

borosilicate glass flask

Joint

joint ST/NS neck24/29

feature

accuracy class A (ISO 1042 and DIN 12664, United States Pharmacopoeia (USP),conformity ′H′ certified)

packaging

pkg of 2 ea

manufacturer/tradename

3151/22WC
SciLabware

Overall H

300 mm

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, works certified
  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards
  • Conformity ‘H′ certified
  • Manufactured from borosilicate glass for corrosion-free performance
  • White enamel inscriptions
  • Polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service