Skip to Content
Merck
All Photos(1)

Key Documents

WHA10340810

Whatman® filter paper, Grade 0965

circles, diam. 110 mm, pack of 100

Synonym(s):

Z749648

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€40.40

€40.40


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€40.40

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€40.40


Please contact Customer Service for Availability

material

circles
fibrous filters (viscose)

feature

Grade 0905

packaging

pack of 100

manufacturer/tradename

Whatman 10340810
Whatman Article No. 28414541 (US reference)

parameter

5000 l/m2s flow rate

diam.

110 mm

pore size

100 μm (max.)

basis weight

30 g/m2

Related Categories

Features and Benefits

  • Coarse filter mat with high wet strength

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service