Skip to Content
Merck
All Photos(1)

Documents

SYNF891450

Synthware reaction tube with glass stopcock

50 mL, joint: ST/NS 14/20

Synonym(s):

Synthware F891450

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.51

material

colorless tube
glass tube

Joint

joint: ST/NS14/20

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F891450

capacity

50 mL
50 mL

Looking for similar products? Visit Product Comparison Guide

General description

With an outer joint and 2 mm glass stopcock having a constant pressure retention device.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service