Skip to Content
Merck
All Photos(1)

Key Documents

DWK213906301

Duran® Measuring Cylinder

graduated, MAIN POINTS RING GRADUATION, class A, hexagonal blue glass cylinder (base), cylinder capacity 2000 mL

Synonym(s):

213906301

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€125.00

€125.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€125.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€125.00


Please contact Customer Service for Availability

material

hexagonal blue glass cylinder (base)

feature

class A
graduated MAIN POINTS RING GRADUATION

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 213906301

cylinder capacity

2000 mL

Looking for similar products? Visit Product Comparison Guide

General description

DURAN® Measuring cylinders are for holding measuring varying amounts of liquids. Available in two different accuracy Classes – Class A with main ring points graduation and Class B with line graduation. For additional differentiation, the measuring cylinders with accuracy Class A have a blue graduation whereas the B Class measuring cylinders a white graduation. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. Measuring cylinders with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.

Application

Measuring liquid amounts, Diluting solutions, Mixing several components, Volumetric measurement, To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250 °C in drying cabinets or sterilisers., Boro 3.3

Features and Benefits

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature; Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling; A uniform wall thickness over the entire measuring range prevents wedge errors; Fired-on, highly durable blue print; Easy-to-read scale with graduation marks to estimate the content; With circular ring graduations; The volume content tolerances conform to accuracy Class A

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service