CLS982018
Pyrex® culture tubes, rimless
capacity 27 mL
Synonym(s):
Corning® 9820
About This Item
Recommended Products
material
borosilicate glass
round bottom tube
sterility
non-sterile
feature
cap: no
packaging
case of 576
pack of 72
manufacturer/tradename
Corning 9820-18
O.D. × L
18 mm × 150 mm
capacity
27 mL
color
clear
suitability
suitable for (culture)
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® culture tubes are made of low-expansion borosilicate glass.
- The rimless design offers greater convenience in plugging and rack storage.
- Fire polished ends for a smooth finish.
- Uniform wall and bottom thickness ensure maximum heat transfer and chemical resistance.
- Three largest sizes have no marking spots.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service