Skip to Content
Merck
All Photos(1)

Key Documents

CLS401654

Corning® Cap Fitting with 2 Stainless Steel Tubing Ports

diam. ~45 mm, polypropylene

Synonym(s):

Stoppers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€243.00

€243.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€243.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€243.00


Please contact Customer Service for Availability

material

polypropylene
screw top orange cap

manufacturer/tradename

Corning 401654

diam.

~45 mm

fitting

GL 45 thread

Features and Benefits

  • 45mm polypropylene cap
  • Two 15.24cm stainless steel tubes
  • Autoclavable
  • Fits Corning glass and plastic vessels with GL45mm threads

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service