Skip to Content
Merck
All Photos(1)

Key Documents

CLS1260500

Pyrex® centrifuge bottle, heavy wall

capacity 500 mL

Synonym(s):

centrifuge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43
Product CLS1260500 is not currently sold in your country. Contact Technical Service

material

clear bottle
cylindrical bottle
wide-mouth bottle

stopper size

6

feature

cap: no

manufacturer/tradename

Corning 1260-500

capacity

500 mL

diam. × H

73 mm × 175 mm

General description

For use where relatively small amounts of solids are involved. These bottles have a small bottom area, which permits concentration of sediment for decanting operations. Due to the heavy wall, the actual capacity is approximately 85% of the capacity listed.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service