Skip to Content
Merck
All Photos(1)

Key Documents

BAF367391000

SP Bel-Art® Economy Scoops

stainless steel, nominal capacity 1000 mL (34 oz)

Synonym(s):

Lab Scoop, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€52.20

€52.20


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€52.20

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€52.20


Please contact Customer Service for Availability

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36739-1000

Overall L

12 in. (305 oz)

bowl diam.

4.125 in. (105 mm)

nominal capacity

1000 mL (34 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage.

Features and Benefits

  • Reusable, high-quality scoops help reduce laboratory waste
  • Helps meet sustainability goals when used in place of disposable scoops
  • Useful in applications with limited salt exposure
  • 304 grade stainless steel
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service