Skip to Content
Merck
All Photos(1)

Key Documents

XX1014744

Millipore

Millipore Vacuum Filtering Side-Arm Flask

4L, Threaded side-arm

Synonym(s):

Borosilicate glass flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24
Pricing and availability is not currently available.

material

borosilicate glass

technique(s)

vacuum filtration: suitable

flask capacity

4 L

fitting

No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)

application(s)

filtration

shipped in

ambient

General description

Millipore Vacuum Filtering Side-Arm Flask
4L, Threaded side-arm

These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders.

This item is an accessory item for multiple kits.

Features & Benefits:
• Side arm connects to vacuum source with 3/8 in. I.D. hose
• 1 L and 4 L flasks accept No. 8 perforated stopper
• 125 mL flask accepts No. 5 stopper

Applications:
Vacuum Filtration Using Classic Filter Holders

Application

4L, Threaded side-arm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What are the dimensions of the 4000ml Trap Flasks?

    1 answer
    1. The 4000ml Trap Flasks have a height of approximately 365mm and an opening diameter of about 36mm, designed to accommodate stopper no. 8.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service