Skip to Content
Merck
All Photos(1)

Key Documents

XX2014718

Millipore

Millipore Stopper for Vacuum Filtration

No. 8, 9.5 mm (3/18 in.) hole, Silicone with parylene coating, 5/PK

Synonym(s):

Millipore Filtration Stopper, Vacuum Stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24
Pricing and availability is not currently available.

material

parylene coating (on stopper)
silicone stopper

technique(s)

vacuum filtration: suitable

diam.

41 mm

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Stopper, No. 8, 9.5 mm (3/8 in.) hole, Silicone with parylene coating, 5/PK


These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 25 mm Analytical Stainless Steel Filter Holder Kit.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is this fit for 5ltr filteration flask?

    1 answer
    1. This product can be used with glassware that accepts #8 stoppers.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service