241601A
Avanti
L-α-Phosphatidylcholine
60% (Egg), Avanti Polar Lipids, Paste
Synonym(s):
L-α-Phosphatidylcholine (Egg, Chicken-60%) (Total Egg Phosphatide Extract)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
product name
Egg PC (60%), Avanti Research™ - A Croda Brand
form
paste
packaging
pkg of 1 × 1 g (241601A-1g)
manufacturer/tradename
Avanti Research™ - A Croda Brand
lipid type
phosphoglycerides
phospholipids
shipped in
dry ice
storage temp.
−20°C
General description
Phosphatidylcholine (PC) is a critical component of the mucosal layer of the colon and is the most common phospholipid in mammalian membranes. It is a strong bilayer-forming lipid.
Total Egg Extract is prepared by extracting powdered egg yolk with methanol. The methanol extract is partitioned with chloroform and deionized water, and the chloroform phase containing the organic soluble lipids is concentrated.
Biochem/physiol Actions
Phosphatidylcholine (PC) functions as a surfactant within the mucus to form a hydrophobic surface to inhibit bacterial penetrance. It is used to treat fat embolism. Phosphatidylcholine lowers the levels of cholesterol and triglycerides.
Packaging
60 mL Amber Wide Mouth Screw Cap Glass Bottle (241601A-1g)
Legal Information
Avanti Research is a trademark of Avanti Polar Lipids, LLC
Storage Class Code
10 - Combustible liquids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Integrative Medicine - E-Book (2017)
The Membranes of Cells (2016)
Efficacy of injections of phosphatidylcholine into fat deposits-a non-surgical alternative to liposuction in body-contouring
Indian journal of plastic surgery : official publication of the Association of Plastic Surgeons of India, 38(2), 119-119 (2005)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service