Skip to Content
Merck
All Photos(1)

Key Documents

735159

Sigma-Aldrich

Fluorine doped tin oxide coated glass slide

L × W × thickness 100 mm × 100 mm × 2.3 mm, surface resistivity ~7 Ω/sq

Synonym(s):

TEC 7, FTO glass

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352103
NACRES:
NA.23
Pricing and availability is not currently available.

description

Haze: 5%

Quality Level

composition

SnO2/F

surface resistivity

~7 Ω/sq

L × W × thickness

100 mm × 100 mm × 2.3 mm

transmittance

80-82% (visible)

Looking for similar products? Visit Product Comparison Guide

General description

The coating thickness of Fluorine doped tin oxide on glass slide is ∼ 550 nm.The glass has a refractive index of ∼ 1.52 and the SnO2:F coating is ∼ 1.85.

Application


  • Propranolol in Schizophrenia Pharmacokinetics: A meta-analysis investigates the impact of Propranolol on the pharmacokinetics of clozapine in schizophrenic patients, contributing to the understanding of beta-blockers in psychiatric medication management (Yang et al., 2024).

  • Propranolol for Intraocular Delivery: Development of polymeric Propranolol nanoparticles aims at enhancing intraocular delivery, offering a new approach for controlling diseases like glaucoma and potentially improving vitreous pharmacokinetics (Chaharband et al., 2024).


Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Siyeong Yang et al.
Nanomaterials (Basel, Switzerland), 9(4) (2019-04-13)
Au nanostructures (Au NSs) have been considered promising materials for applications in fuel cell catalysis, electrochemistry, and plasmonics. For the fabrication of high-performance Au NS-based electronic or electrochemical devices, Au NSs should have clean surfaces and be directly supported on

Articles

Organic photovoltaics (OPVs) represent a low-cost, lightweight, and scalable alternative to conventional solar cells. While significant progress has been made in the development of conventional bulk heterojunction cells, new approaches are required to achieve the performance and stability necessary to enable commercially successful OPVs.

A transparent conductive electrode (TCE) is an essential component of various optoelectronic devices such as solar cells, liquid-crystal displays (LCD), light-emitting diodes (LED), and touch screens.

A transparent conductive electrode (TCE) is an essential component of various optoelectronic devices such as solar cells, liquid-crystal displays (LCD), light-emitting diodes (LED), and touch screens.

A transparent conductive electrode (TCE) is an essential component of various optoelectronic devices such as solar cells, liquid-crystal displays (LCD), light-emitting diodes (LED), and touch screens.

See All

Questions

1–5 of 5 Questions  
  1. What's the highest temperature the slides can be exposed without losing the original properties?

    1 answer
    1. This product has a surface resistivity of approximately 7 Ω/sq. FTO coatings with sheet resistance of 20 Ω/sq or less, will not shift on heat treatment. The material will easily withstand temperatures of 400-550°C for extended time periods, provided that the glass has not been subjected to other processes or chemicals that may affect the glass or coating.

      Helpful?

  2. Hello, What is the coating thickness of FTO on the glass?

    1 answer
    1. As mentioned in the 'DESCRIPTION' section, the coating thickness of Fluorine doped tin oxide on glass slide is ∼ 550 nm.

      Helpful?

  3. Hi, I'm currently doing ellipsometry on these cells with a Gaertner ellipsometer and I would like to know if you've measured the absorption index (Ks) and what its value is, apart from the refraction index posted here. Thank you

    1 answer
    1. The adsorption index is not determined for this product.

      Helpful?

  4. What type of glass is used for the fluorine doped tin oxide coated glass slides?

    1 answer
    1. The fluorine doped tin oxide (FTO) coated glass slides use TEC GlassTM  from Pilkington.

      Helpful?

  5. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service