Skip to Content
Merck
All Photos(1)

Key Documents

Z561932

Long stem Vacule® cryogenic ampule

capacity 1 mL (0.03 oz)

Synonym(s):

651502

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121807
NACRES:
NB.43

material

borosilicate glass

description

pre-scored

manufacturer/tradename

WHEATON®

parameter

-196-500 °C temp. limit (cryogenic storage applications)

capacity

1 mL (0.03 oz)

diam. × H

10 mm × 108 mm

opening O.D.

10 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

A lyophilization ampule that can be flame-sealed or stored with a stopper in place. Ideal for standards packaging, environmental standards, diagnostic standards and can be used for cryogenic storage applications.

These vials should be flame sealed for cryogenic storage.

Legal Information

Vacule is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service