Skip to Content
Merck
All Photos(1)

Key Documents

Z184950

Sigma-Aldrich

Prescored ampules

clear glass, volume 1 mL

Synonym(s):

176772

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121807
NACRES:
NB.43

material

clear glass

packaging

pkg of 144 ea

manufacturer/tradename

WHEATON®

volume

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Stems can be pull or tip sealed to effect a hermetically sealed container. Made from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements as defined by the Pharmacopeia of the United States. Pre-scored to eliminate filing.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service