The inside dimensions of a latch-lid style developing chamber are approximately 12 cm in width, 8.6 cm in depth, and 11.5 cm in height.
Z266019
Latch-lid™ TLC developing chambers
For use with 10 cm × 10 cm plates
Synonym(s):
Locking Lid Thin-layer chromatography developing chambers
About This Item
Recommended Products
technique(s)
thin layer chromatography (TLC): suitable
Looking for similar products? Visit Product Comparison Guide
General description
Racks not included.
Application
- Toxicity Assessment of Nickel Using Aspergillus niger and Its Removal from an Industrial Effluent.: This study focuses on determining the Nickle concentration using Aspergillus niger and explores its removal from industrial effluent. The research provides valuable analytical techniques for environmental chemists focusing on bioremediation and industrial waste management (Rajendran et al., 2002).
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hello. I would like to ask the specific size of the Z266019 Latch-lid TLC developing chamber. What is it's depth?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service