G005524
US EPA Method 524.2: GC Analysis of Volatiles on SPB-624 after Purge & Trap using "K" Trap
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
sample/matrix: each analyte at 10 ppb in 25 mL water
purge trap: VOCARB 3000 "K" (24940-U)
dry purge: 2 min
desorption preheat: 205 °C
desorption process: 40 mL/min at 210 °C for 2 min
bake: 260 °C for 10 min
transfer line/valve temp.: 110 °C
sample preparation: purge is 40 mL/min at 25 °C for 11 min
column: SPB-624, 30 m x 0.25 mm I.D., 1.4 μm (24255)
oven: 40 °C (2 min), 7 °C/min to 135 °C, 30 °C/min to 230 °C (3 min)
carrier gas: helium, 1.2 mL/min
injection: 30:1 split
liner: 0.75 mm I.D. SPME
application(s)
environmental
food and beverages
Analysis Note
Analyte
analytical column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service