99-0077
GC Analysis of Free Fatty Acids in Parmesan Cheese using Nukol after SPME using 65 μm Carbowax/DVB Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 100 mg cheese in 40 mL vial
SPME fiber: 65 μm Carbowax/divinylbenzene StableFlex (57336-U)
extraction: 65 °C 15 min (headspace)
desorption process: 250 °C, 1 min
column: Nukol, 15 m × 0.25 mm, 0.25 μm (24106-U)
oven: 50 °C (2 min) to 220 °C at 10 °C/min
inj. temp.: 250 °C
injection: splitless/split (closed 1 min), 250°C
detector: FID, 260 °C
carrier gas: helium, 30 cm/sec
liner: 0.75 mm liner
sample: Parmesan cheese
suitability
application for SPME
application(s)
food and beverages
Analysis Note
Legal Information
Analyte
analytical column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service