66829-U
BIOshell A400 Protein C4 (3.4 μm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
Select a Size
$1,790.00
Select a Size
About This Item
$1,790.00
Recommended Products
Product Name
BIOshell A400 Protein C4, 3.4 μm HPLC Column, 3.4 μm particle size, L × I.D. 15 cm × 4.6 mm
material
stainless steel hardware
Quality Level
Agency
suitable for USP L26
description
Shell thickness (0.2 μm)
Solid Core (3.0 μm)
product line
BIOshell
feature
endcapped
manufacturer/tradename
BIOshell
packaging
1 ea of
extent of labeling
0.4% carbon loading
parameter
600 bar max. pressure
90 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
15 m2/g
surface coverage
4.2 μmol/m2
matrix
spherical silica particle platform
superficially porous particle
matrix active group
C4 (butyl) phase
particle size
3.4 μm
pore size
400 Å
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
guard cartridge
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
BIOshell™ A400 Protein C4 columns contain 3.4 μm particles with 400 Å pores, which are derivatized with dimethylbutyl silane and exhaustively endcapped for optimum protein recovery.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service