Skip to Content
Merck
All Photos(1)

Key Documents

64785-U

Supelco

Drying Column with Reservoir, 100mm x 19mm x 60mL

Reservoir/Drying design

Synonym(s):

Specialty Glass Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$156.00

$156.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$156.00

About This Item

UNSPSC Code:
12352200
NACRES:
SB.52

$156.00


Check Cart for Availability

Request a Bulk Order

technique(s)

LPLC: suitable

General description

We designed this column (Cat. No. 64785-U) to meet US EPA specifications for drying solvent extracts in procedures for semivolatile organic compounds. The reservoir will hold approximately 60mL of extract – the entire product from one separatory funnel extraction. Holds a 19mm × 10cm bed of sodium sulfate.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service