Skip to Content
Merck
All Photos(1)

Key Documents

64751

Supelco

Drying Column with Frit, 400mm x 22mm OD

Synonym(s):

Specialty Glass Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$125.00

$125.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$125.00

About This Item

UNSPSC Code:
12000000

$125.00


Check Cart for Availability

Request a Bulk Order

technique(s)

LPLC: suitable

L × O.D.

400 mm × 22 mm

compatibility

for use with US EPA Protocol

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Described in US EPA Protocol - Fill these columns with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service