Skip to Content
Merck
All Photos(1)

Key Documents

609010

Supelco

Syringe Adaptor

analytical standard

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$170.00

$170.00


Available to ship on17 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$170.00

About This Item

UNSPSC Code:
12000000

$170.00


Available to ship on17 April 2025Details


Request a Bulk Order

grade

analytical standard

packaging

pkg of 1 ea

manufacturer/tradename

Air Liquide America Specialty Gases LLC 16-05-129SP

technique(s)

gas chromatography (GC): suitable

General description

The syringe adapter permits the withdrawal of calibration gas through a silicone rubber septum seal using a gas syringe. The adapter has a minimal interval volume and is equipped with an intentional leak at the septum to fully purge the adapter with calibration gas prior to filling the syringe. The adapter is constructed of chromium-plated brass. Maximum pressure 240 psi (16.9 kg/cm2). 1/8 inch NPT male fitting.
For use with Air Liquide′s Scotty Gas calibration standards supplied in the 14L and 48L cylinders. Additional septa may ordered using p/n 608010.

Other Notes

Syringe adaptor may be used for calibration purpose, in the measurement of equilibrium solubilities of low volatile substances, in carbon dioxide via coupling with a supercritical fluid chromatographic system(SFC).[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Anton K and Berger C
Supercritical Fluid Chromatography with Patked Columns: Techniques and Applications (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service