Skip to Content
Merck
All Photos(1)

Key Documents

59319

Supelco

SUPELCOGEL H (9 µm) HPLC Columns

L × I.D. 5 cm × 4.6 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$627.00

$627.00


Check Cart for Availability


Select a Size

Change View
1 EA
$627.00

About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

$627.00


Check Cart for Availability

Product Name

SUPELCOGEL H Guard Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm

Agency

suitable for USP L17

manufacturer/tradename

SUPELCOGEL

parameter

400 bar pressure (5801 psi)
85 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

5 cm × 4.6 mm

particle size

9 μm

compatibility

use to protect SUPELCOGEL C-610H and SUPELCOGEL H

separation technique

ion exclusion

General description

Guard Columns provide physical (filtration) and chemical protection for analytical columns. SUPELCOGEL H Guard Column is used to protect SUPELCOGEL C-610H and SUPELCOGEL H columns.
SUPELCOGEL H Guard Column is used for the protection of SUPELCOGEL Ion Exclusion Columns (5 cm x 4.6 mm column, 9 μm particles).

Other Notes

5cm × 4.6mm guard column, does not include tubing, nuts or ferrules.

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Organic acid measurement complements wine quality assessment, influencing color and taste through fermentation control.

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. What is the % crosslinkage of the SUPELCOGEL Columns?

    1 answer
    1. All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service