CLS11706
Corning® closed system centrifuge tube
self-standing, pre-assembled, capacity 50 mL, sterile
Select a Size
$402.00
Select a Size
About This Item
$402.00
Recommended Products
material
cap (CentriStar)
clear tube
conical bottom tube
polypropylene
sterility
sterile
feature
RCF 3,000 × g
RNase and DNase free
packaging
pack of 2 ea
manufacturer/tradename
Corning 11706
parameter
3000 × g max. RCF
cap diam.
35.2 mm , approx.
capacity
50 mL
tube diam.
29.1 mm , approx.
fitting
cap (CentriStar)
Related Categories
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service