Skip to Content
Merck
All Photos(1)

Key Documents

57116

Supelco

Supelclean LC-Si SPE Tube

bed wt. 2 g, volume 12 mL, pk of 20

Sign Into View Organizational & Contract Pricing

Select a Size

20 PKG
$226.00

$226.00


Available to ship on07 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
20 PKG
$226.00

About This Item

UNSPSC Code:
41115712

$226.00


Available to ship on07 April 2025Details


Request a Bulk OrderRequest a Sample

material

PE frit
polypropylene hardware

product line

Supelclean

composition

bed wt., 2 g

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

12 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

silica bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Si SPE Tube is used to adsorb moderately polar to polar compounds from nonaqueous samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service