Skip to Content
Merck
All Photos(1)

Key Documents

54334-U

Supelco

Supelclean LC-Florisil® SPE Tube

glass hardware, PTFE frit, bed wt. 1 g, volume 6 mL, pk of 30

Synonym(s):

Florisil, magnesium silicate, SPE cartridge tube, 6 mL

Sign Into View Organizational & Contract Pricing

Select a Size

30 EA
$582.00

$582.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
30 EA
$582.00

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

$582.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

PTFE frit
glass hardware

product line

Supelclean

composition

bed wt., 1 g

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix

magnesium silicate base material

matrix active group

Florisil phase

particle size

100-200 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Florisil® SPE tube is commonly used in environmental analysis to reduce leachables from PP hardware and PE frits.

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service