Skip to Content
Merck
All Photos(1)

Key Documents

55254-U

Supelco

Supelclean Sulfoxide SPE Bulk Packing

pkg of 100 g

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
$825.00

$825.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
100 G
$825.00

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

$825.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

packaging

pkg of 100 g

Quality Level

technique(s)

solid phase extraction (SPE): suitable

matrix active group

sulfoxide phase

application(s)

food and beverages

separation technique

normal phase

General description

Supelclean Sulfoxide SPE consists of a silica-bonded sulfoxide (-SO) phase. The technology was specifically developed for the extraction of polychlorinated biphenyls (PCBs) from transformer, waste and mineral oil. PCB retention is facilitated via interaction between the SPE phase′s electrophilic sulfur atom and the π-electron cloud formed from aromatic rings inherent with PCBs. This unique SPE phase offers a simple and efficient sample prep method for identifying PCBs at quantitation limits of 0.5 ppm.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service