Skip to Content
Merck
All Photos(1)

Key Documents

53568-U

Supelco

Ascentis® Express 90 Å F5 (2.7 μm) HPLC Columns

L × I.D. 7.5 cm × 2.1 mm, HPLC Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,230.00

$1,230.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,230.00

About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

$1,230.00


Check Cart for Availability

Product Name

Ascentis® Express F5, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 7.5 cm × 2.1 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L43

product line

Ascentis®

feature

endcapped

manufacturer/tradename

Ascentis®

packaging

1 ea of

parameter

60 °C temp. range
600 bar max. pressure (9000 psi)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

7.5 cm × 2.1 mm

surface area

135 m2/g

impurities

<5 ppm metals

matrix

Fused-Core particle platform
superficially porous particle

matrix active group

PFP (pentafluorophenyl) phase

particle size

2.7 μm

pore size

90 Å pore size

operating pH

2-8

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

The pentafluorophenylpropyl stationary phase of Ascentis Express F5 provides a stable reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines.In addition to forming pi-pi and mildly steric interactions, F5 phases also retain compounds by polar interactions. Ascentis Express F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Iltaf Shah et al.
The Journal of steroid biochemistry and molecular biology, 180, 118-128 (2018-02-13)
Research shows that immunoassay techniques are not the best choice for the estimation of vitamin D in human blood samples. The main reasons are that some immunoassays are not able to distinguish between 25-OHD3 and 25-OHD2 vitamin D metabolites. Furthermore

Articles

Enhanced selectivity for stereoisomers and closely related compounds with alternate selectivity from C18 phases for basic, acidic, or neutral compounds

Protocols

Fast and Accurate LC-MS Analysis of Vitamin D Metabolites, Using Ascentis® Express F5 HPLC Columns from Supelco®

Questions

1–10 of 11 Questions  
  1. Are guard columns available for Ascentis® Express F5 2.1 mm ID HPLC Columns?

    1 answer
    1. Yes, we have guard columns available for Ascentis® Express F5 HPLC Column .  Product 53500-U is the Ascentis® Express Guard Holder and Product 53594-U Ascentis® Express F5 Guard Cartridge is a package of three guard cartridges, 2.7 μm particle size, L 5mm × I.D. 2.1 mm .

      Helpful?

  2. Can I use Ascentis® Express F5 HPLC Columns on a UHPLC system?

    1 answer
    1. Ascentis® Express F5 HPLC columns are packed in a way making them suitable for these ultra high pressure instruments.  In fact, Ascentis® Express F5 HPLC Columns outperform sub-2 μm micron columns on many applications since Ascentis® Express F5 HPLC Columns provide the benefits of sub-2 μm particles but at much lower back pressure.  These benefits include the capability of providing fast HPLC and higher resolution chromatography.  The Fused-Core particle consists of a 1.7 μm solid core and a 0.5 μm porous shell.  A major benefit of the Fused-Core particle is the small diffusion path (0.5 μm) compared to conventional fully porous particles. The shorter diffusion path reduces axial dispersion of solutes and minimizes peak broadening.

      Helpful?

  3. What is the pressure rating for Ascentis® Express F5 HPLC Columns?

    1 answer
    1. Ascentis® Express F5 HPLC Columns are stable to operating pressures up to 600 bar (9000 psi).

      Helpful?

  4. Can I use Ascentis® Express F5 HPLC Columns on any type of HPLC system?

    1 answer
    1. Ascentis® Express F5 HPLC Columns HPLC columns are capable of use on standard HPLC systems as well as UHPLC systems.  These columns are packed in high pressure hardware capable of withstanding the pressures used in UHPLC systems.

      Helpful?

  5. Do I need special fittings and tubing to connect Ascentis® Express F5 HPLC Columns?

    1 answer
    1. While operating pressures may not exceed the 400 bar (6,000 psi) capability of your traditional instruments, sustained pressures of about 200 bar (3,000 psi) will exceed the recommended pressure for conventional PEEK tubing and fittings at the column inlet. We recommend changing to stainless steel fittings in all high pressure locations and have designed special High Performance HPLC Fittings/Interconnects that will stay tight at pressures of 1,000 bar (15,000 psi) or greater, even when elevated column temperatures are employed.

      Helpful?

  6. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  7. Is there anything special I need to do to my HPLC system to use Ascentis® Express F5 HPLC Columns?

    1 answer
    1. Nothing special is required to use Ascentis® Express F5 HPLC Columns. To obtain the full benefits of Ascentis® Express Columns, one should minimize dispersion or instrument bandwidth in the HPLC system (tubing, detector flow cell) as well as confirm the detector response system is set at a fast level. For more information, request Guidelines for Optimizing Performance with Ascentis® Express HPLC Columns (T407102).

      Helpful?

  8. How can I measure my instrument bandwidth (IBW) and determine what columns can be used with minimal efficiency loss created by too much internal instrument volume?

    1 answer
    1. The Guide to Dispersion Measurement has simple instructions on how to measure IBW and can be found at sigma-aldrich.com/express.

      Helpful?

  9. What flow rate should I use with Ascentis® Express F5 HPLC columns?

    1 answer
    1. Based on the minimum in the van Deemter curves, higher flows than 5um particle columns are required in order to maximize Ascentis® Express F5 HPLC column efficiency. The suggested starting point for flow rate for Ascentis® Express columns: 1.6 mL/min for 4.6 mm ID;  0.8 mL/min for 3.0 mm ID; and 0.4mL/min for 2.1 mm ID.

      Helpful?

  10. What is the carbon load for Ascentis® Express F5 HPLC Columns?

    1 answer
    1. Carbon load which is commonly referred to as %Carbon is misleading and not meaningful for Ascentis Express. Since Fused-Core™ particle is unique in the sense that it has a solid core and porous shell, the %Carbon number can not be compared to traditional porous particles.  The carbon coverage for Ascentis® Express F5 HPLC columns is 3.5 micromoles/meter-squared.

      Helpful?

1–10 of 11 Questions  

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service