52997-U
Supel™ Swift HLB DPX Tip
Hamilton, Tip volume 1 mL, box of 96 tips, bed weight 20 mg
Synonym(s):
Supel™ Swift HLB DPX SPE
Select a Size
About This Item
Recommended Products
Product Name
Supel™ Swift HLB DPX Tip Hamilton®, weight 20 mg (bed), volume 1 mL, box of 96 tips
packaging
box of 96 tips
Quality Level
technique(s)
solid phase extraction (SPE): suitable
surface area
425-500 m2/g
volume
1 mL
weight
20 mg (bed)
matrix active group
Polymeric HLB phase
particle size
40-75 μm (>90%)
pore size
0.70-0.80 mL/g pore volume
80-210 Å pore size
compatibility
(MS-friendly)
for use with Hamilton
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Clinical
- Bioanalysis
- Pharmaceutical
- Food & Bev
- Environmental
Features and Benefits
- Hydrophilic Modified Styrene Resin - extract and recover a broad range of analytes using a single sorbent (polar to nonpolar, acidic to basic)
- Greater Capacity - allows for smaller bed weights, lower elution volumes, and time savings in sample processing
- Resistant to Over-Drying - robust methodology, lower variability
- Stringent Production & QC Standards - greater product consistency for improved accuracy and precision over all SPE formats
Analysis Note
- Sample Volume: <300 µL (Bed Weight: 3 mg or 5 mg)
- Sample Volume: <600 µL (Bed Weight: 10 mg)
- Sample Volume: <800 µL (Bed Weight: 20 mg)
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service