Skip to Content
Merck
All Photos(1)

Key Documents

508896

Supelco

Vials for Waters® 96-position carousel, 8 x 40 mm

volume 1 mL, clear glass vial, conical bottom, closure type, crimp top vial, pkg of 125 ea

Synonym(s):

Clear glass, 1.0 mL crimp top vial, 8 x 40 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial
conical bottom

feature

closure type crimp top vial

packaging

pkg of 125 ea

manufacturer/tradename

Chromacol 1-CWV

O.D.

8 mm

diam. × H

8 mm × 40 mm

volume

1 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Waters is a registered trademark of Waters

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service