50148-U
LiChrospher® RP-Select B (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
TM=["LiChrospher"] C8 HPLC column
Select a Size
$1,570.00
Available to ship on22 April 2025Details
Select a Size
About This Item
$1,570.00
Available to ship on22 April 2025Details
Recommended Products
Product Name
LiChrospher® RP-Select B HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
LiChrospher®
feature
endcapped: no
manufacturer/tradename
LiChrospher®
packaging
1 ea of
extent of labeling
11.5% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
360 m2/g
matrix
fully porous particle
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
60 Å
operating pH
2-7.5
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service