Skip to Content
Merck
All Photos(1)

Key Documents

29658-U

Supelco

Certified Vial Kit, Low Adsorption (LA) MRQ30 CD vial

volume 1.2 mL, MRQ30 Vial, clear glass vial, natural PTFE/silicone septa, thread for 9 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$330.00

$330.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$330.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$330.00


Check Cart for Availability

Request a Bulk Order

material

clear glass vial
light blue polypropylene cap
natural PTFE/silicone septa

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

1.2 mL

fitting

thread for 9 mm

compatibility

for use with Agilent/HP
for use with Thermo Fisher
for use with Waters

Looking for similar products? Visit Product Comparison Guide

Legal Information

MRQ30 CD Vial is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service