Skip to Content
Merck
All Photos(2)

Key Documents

29651-U

Supelco

Certified Vial Kit, Low Adsorption (LA), 2 mL, pk of 100

Certified Vial Kit, Low Adsorption (LA), 2 mL, pk of 100

volume 2 mL, clear glass vial (with marking spot), natural PTFE/silicone septa, thread for 9 mm

Synonym(s):

Low Adsorption Vial Kit

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$134.00

$134.00


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$134.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$134.00


Available to ship on16 April 2025Details


Request a Bulk Order

material

clear glass vial (with marking spot)
light blue polypropylene cap (Mass Spec quality)
natural PTFE/silicone septa

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 9 mm

compatibility

for use with Agilent/HP
for use with Thermo Fisher
for use with Waters

Looking for similar products? Visit Product Comparison Guide

General description

Supelco′s new Low Adsorption (LA) vials are manufactured using a process that decreases the number of hydroxyl groups on the vial′s glass surface, significantly reducing surface activity while improving analytical quantitation and minimizing pH shifts in the sample. This same process also removes unwanted surface metals such as sodium and boron that can contaminate samples and interfere with trace analysis. Unlike other methods used to decrease vial surface activity, the elimination of surface activity in LA vials is integral to the manufacturing process and is not a chemical surface treatment.

These vials and closures are designed, engineered, and manufactured for optimum performance in HPLC, GC/MS, and LC/MS applications. All of the parts of the vial system (vial, cap, and septum) can come into contact with the sample and are critical to the outcome of the analysis.

We recommend using LA vials with MSQ polypropylene cap/PTFE silicone septa. This cap and septa combination was purposely designed for use with mass spectrometry. It shows little to no background contamination when compared to other cap and septa products in the marketplace.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service