Skip to Content
Merck
All Photos(3)

Key Documents

29023-U

Supelco

Needle Kit for Thermal Tubes

greener alternative

pkg of 1 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
$263.00

$263.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 KIT
$263.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

$263.00


Check Cart for Availability

Request a Bulk Order

packaging

pkg of 1 ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

application(s)

environmental
industrial hygiene

compatibility

for use with thermal desorption tubes

greener alternative category

General description

The needle sampling kit is an accessory designed to assist users of thermal desorption tubes to attach a needle to the inlet of the tube for various sampling applications. The kit includes ferrules for thermal desorption tubes with outside diameters of 1/4 in. or 6 mm. Choose the ferrule for the size of tube you are using.

The kit includes the following:
  • Stainless steel 22s gauge needle with bevel point
  • Stainless steel fitting
  • Acetal/stainless steel thumbwheel
  • 1/4 in. PTFE ferrule (white)
  • 1/4 in. M-2 VESPEL ferrule (orange)
  • 6 mm M-2A VESPEL graphite ferrule (black)
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

Vespel is a trademark of E. I. du Pont de Nemours and Company

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service