Skip to Content
Merck
All Photos(1)

Key Documents

27773-U

Parker® H2PEM Hydrogen Generator

Model H2PEM-100, 110/230 volt, output flow, 0 ‑ 100 cc/min

Synonym(s):

Gas Generator, hydrogen

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$13,250.00

$13,250.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$13,250.00

About This Item

UNSPSC Code:
41112500
NACRES:
SB.54

$13,250.00


Check Cart for Availability

Request a Bulk Order

feature

output flow 0 ‑ 100 cc/min

Looking for similar products? Visit Product Comparison Guide

General description

This H2PEM hydrogen generator employs a Proton Exchange Membrane (PEM) cell to produce hydrogen on demand. An economical alternative to high pressure gas cylinders, this unit should pay for itself in a year or two.

Features/Benefits
  • Eliminates need for dangerous and expensive hydrogen gas cylinders
  • Compact; only requires one square foot of bench space
  • Can be used anywhere that an electrical supply is available
  • Just add deionized water for weeks of continuous operation
  • Easy-to-read display changes color to indicate when to add water
  • Only 100 mL of hydrogen is stored in the system at any time, and at low pressure
  • A built-in sensing circuit shuts the generator down if a hydrogen leak is detected
  • PEM technology eliminates the need for caustic liquids

Maintenance
  • Add deionized water as needed
  • Change the filters every six months
  • Change the hydration pump every six months
  • Change the desiccant cartridge when it changes color from beige to clear

Specifications
  • Outlet Purity: 99.9995%
  • Outlet Pressure: 10-100 psig
  • Outlet Fitting: 1/8 in. compression
  • Power Needs: 110-230 V (50-60 Hz)
  • Shipping Weight: 40 lb (18 Kg) dry
  • Dimensions (H x W x D): 17.12 in. x 13.46 in. x 17.95 in. (43.48 cm x 34.19 cm x 45.6 cm)

Marks
  • CE approved
  • UL listed
  • CSA listed
  • IEC 1010 certified
  • Satisfies OSHA and NFPA requirements

Legal Information

Parker is a registered trademark of Parker Hannifin

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service