Skip to Content
Merck
All Photos(1)

Key Documents

27560-U

Supelco

Screw cap (open-top), 9 mm thread, with liner

clear cap, PTFE/silicone/PTFE septum, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$728.00

$728.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1000 EA
$728.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$728.00


Check Cart for Availability

Request a Bulk Order

material

PTFE/silicone/PTFE septum
clear cap

feature

closure type clear polypropylene hole cap

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

Pre-assembled 9 mm polypropylene hole-cap, with septum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service