Skip to Content
Merck
All Photos(1)

Key Documents

27279

Supelco

PTFE/Silicone with slit

red PTFE/white silicone (with slit), diam. × thickness 10 mm × 0.040 in., pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$92.70

$92.70


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$92.70

About This Item

UNSPSC Code:
41122001

$92.70


Check Cart for Availability

Request a Bulk Order

material

red PTFE/white silicone (with slit)

description

septum type: PTFE/silicone with slit

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

10 mm

diam. × thickness

10 mm × 0.040 in.

compatibility

for use with 2 mL vial - large opening
for use with hole cap, 10/425 thread

Looking for similar products? Visit Product Comparison Guide

General description

  • PTFE/Silicone vial septa are available with a slit which provides a secure seal and also allows for easy penetration of the autosampler needle.
  • For use with most organic solvents. Even though the PTFE is pierced, septa will still have the silicone compatibility.

Other Notes

27279 --> material nos. 27279 (100pk) & 27280-U (1000pk).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service