Skip to Content
Merck
All Photos(1)

Key Documents

27245

Supelco

Crimp seals with Viton® septa

silver aluminum seal, diam. 20 mm, open center, 8 mm center hole, black Viton® septum, thickness 0.76 mm, pkg of × 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$226.00

$226.00


Estimated to ship on31 May 2025


Request a Bulk Order

Select a Size

Change View
100 EA
$226.00

About This Item

UNSPSC Code:
41122001

$226.00


Estimated to ship on31 May 2025


Request a Bulk Order

material

black Viton® septum
silver aluminum seal

feature

closure type crimp seal
closure type crimp seal
open center 8 mm center hole

packaging

pkg of × 100 ea

diam.

20 mm

thickness

0.76 mm

fitting

thread for 20 mm

compatibility

for use with 20mm crimp top vial

Looking for similar products? Visit Product Comparison Guide

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service