Skip to Content
Merck
All Photos(1)

Key Documents

27208-U

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 2 mL, clear glass vial (standard opening - 4.6 mm), red PTFE/silicone septum

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$177.00

$177.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$177.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$177.00


Check Cart for Availability

Request a Bulk Order

material

black polypropylene cap (open-top)
clear glass vial (standard opening - 4.6 mm)
red PTFE/silicone septum

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. They are available in various sizes, although 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials [volume 2 mL, clear glass vial] are used on many autosamplers with a standard opening of 4.6 mm. The threads on the standard vials are 8-425. The polypropylene cap is autoclavable and it can withstand the temperature up to 135° C. The red PTFE/silicone septum is sized to fit screw top vials. It is suitable for use with most organics (until pierced) and is not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service