Skip to Content
Merck
All Photos(1)

Key Documents

27030

Supelco

Vials, screw top, silane-treated

volume 2 mL, clear glass vial, O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$712.00

$712.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1000 EA
$712.00

About This Item

UNSPSC Code:
41122001

$712.00


Check Cart for Availability

Request a Bulk Order

material

clear glass vial

description

silanized

feature

closure type screw top vial
deactivation Silanized

packaging

pkg of 1000 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Cap not included.

Features and Benefits

  • Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
  • Improved recovery of submicrogram polar compounds.
  • Save time and money.
       

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service