Skip to Content
Merck
All Photos(1)

Key Documents

24826-U

Supelco

Supeltex M-2A Capillary Ferrule, Long Design

Long Design, I.D. 0.4 mm, pkg of 10 ea

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$169.00

$169.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
$169.00

About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

$169.00


Check Cart for Availability

Request a Bulk Order

packaging

pkg of 10 ea

manufacturer/tradename

Agilent/HP 5062-3508 (OEM)
PerkinElmer 09920104 (OEM)
Varian CR 213104 (OEM)

I.D.

0.4 mm

compatibility

0.10-0.25 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.

Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)

Maximum Temperature:
400 °C
Swage type fittings are one of the most popular connectors which are available in metal and plastic forms; they are very useful for connecting similar or dissimilar materials, like metal to glass or metal to plastic. The general swage tubing coupler has four parts namely the body, into which the tube is placed, two ferrules that is front ferrule and back ferrule and lastly a packing nut.[1] M-2A Capillary Ferrule Conforms easily to capillary columns, ensuring an effective seal with less chance of breakage and has high reusability.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The Manipulation of Air-Sensitive Compounds.
Shriver DF.
Nature, 217-218 (1986)

Articles

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service