Skip to Content
Merck
All Photos(1)

Key Documents

24705

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

volume 0.15 mL, conical clear glass (with polyflange), O.D. × H 5 mm × 29 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$150.00

$150.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$150.00

About This Item

UNSPSC Code:
41122001

$150.00


Check Cart for Availability

Request a Bulk Order

material

conical clear glass (with polyflange)

packaging

pkg of 100 ea

O.D. × H

5 mm × 29 mm

volume

0.15 mL

compatibility

for use with 12 × 32mm vials with 4.6mm I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Vial inserts do not restrict the use of smaller sample volumes with standard autosampler vials. Inserts are generally chosen based on the inner diameter of the vial neck. Standard opening vials (4.6 mm ID) require a 5 mm OD insert.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service