Skip to Content
Merck
All Photos(2)

Key Documents

24401

SGE Microvolume Syringe

0.5BR-7, Plunger -in-needle (8mm OD barrel), volume 0.5 μL, needle size 23 ga, needle L × O.D. 70 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$201.00

$201.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$201.00

About This Item

UNSPSC Code:
41122001

$201.00


Check Cart for Availability

Request a Bulk Order

material

cone tip stainless steel needle (point style 1)

needle size

23 ga

description

Plunger-in-needle syringe

feature

Plunger -in-needle (8mm OD barrel)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 000310

needle L × O.D.

70 mm × 0.63 mm

volume

0.5 μL

Looking for similar products? Visit Product Comparison Guide

General description

A sample as small as 0.1 μL is contained in the needle.
  • nozzle tip with 0.12mm opening and caone shape for better septum
  • full sample displacement
  • plunger extended to the tip of the needle - Zero Dead Volume
  • no sample carryover
  • improved sample volume reproducibility

Application

SGE microvolume syringe may be used in the analysis of short-chain free fatty acids in Swiss Cheese using Fourier transform infrared spectroscopy (FTIR) method.[1] It may also be used in analysing halogenated volatile contaminants in beverages and food products using solid-phase microextraction followed by headspace gas chromatographic technique.[2]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Application of solid-phase microextraction to the headspace gas chromatographic analysis of halogenated volatiles in selected foods.
Page, B. Denis, and Gladys Lacroix
Journal of Chromatography A, 684.1, 199-211 (1993)
Application of Fourier transform infrared spectroscopy for monitoring short-chain free fatty acids in Swiss cheese.
Koca, N., et al.
Journal of Dairy Science, 90.8, 3596-3603 (2007)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service